This product requires certification to purchase.

8W Light Box with Spot Flashlight and Dual Filament System in Yellow

Streamlight

8W Light Box with Spot Flashlight and Dual Filament System in Yellow

  • Fast #
  • Part #S45707
  • Item #4933791
  • Manufacturer Part #45707
3.3 out of 5 Customer Rating
Brand image
Streamlight

8W Light Box with Spot Flashlight and Dual Filament System in Yellow

  • Fast #
  • Part #S45707
  • Item #4933791
  • Manufacturer Part #45707
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Yellow Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Includes safety spot for instant backup, AC and DC chargers, charge rack and shoulder strap
  • Requires Certification

Specifications

Brand Model Compatibility:
LiteBox® 4931725, 4931703, 4931712, 7080886, 3654287 and 4931709 Standard Systems
Color Finish Name:
Yellow
Handle Type:
Cushion Grip
Height:
7 in
Length:
11-1/2 in
Light Bulb Type:
Halogen
Material:
Rubber, Plastic
Material Type:
ABS, Thermoplastic
UL Listed:
No
UPC:
080926457072
Watts:
8 W
Weight:
7.4 lb
Width:
5-1/10 in