8W Light Box with Vehicle Mount System in Yellow
8W Light Box with Vehicle Mount System in Yellow
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Comes with vehicle-mountable hard-wire charge rack and shoulder strap
Specifications
- Brand Model Compatibility:
- LiteBox® 4931725, 4931703, 4931712, 7080886, 3654287 and 4931709 Standard Systems
- Color Finish Name:
- Yellow
- Handle Type:
- Cushion Grip
- Height:
- 7 in
- Length:
- 11-1/2 in
- Light Bulb Type:
- Halogen
- Material:
- Rubber, Plastic
- Material Type:
- ABS, Thermoplastic
- UL Listed:
- No
- UPC:
- 080926451087
- Volts:
- 12V
- Watts:
- 8 W
- Weight:
- 7.4 lb
- Width:
- 5-1/10 in