Replacement Nickel-Cadmium Battery Pack
Knucklehead® Haz-Lo® Replacement Nickel-Cadmium Battery Pack
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- The far-reaching beam of the Knucklehead® Haz-Lo® spot can help you locate hazards or victims from a distance
- Features a 210° articulating head that rotates a full 360°
- Optimized electronics provide regulated intensity
- IPX4 rated for water-resistance
- Serialized for positive identification
- Dome push-button actuator is easy to operate even when wearing heavy gloves
- Impact-resistance tested 2 meter
Specifications
- Automatic Shut-Off:
- No
- Battery Type:
- Nickel-cadmium
- Brand Model Compatibility:
- Streamlight ®
- CE Approved:
- No
- Collection:
- Knucklehead® Haz-Lo®
- Color Finish Name:
- Orange
- GSA Approved:
- No
- UL Listed:
- No