8W Fluid Flashlight in Orange
LiteBox® 8W Fluid Flashlight in Orange
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Portable, powerful, industrial-duty, rechargeable lantern with 90° swivel head lets you aim the super-bright light in any direction
- Up to 9 hours continuous run time per charge
- High-intensity halogen bi-pin bulb: 8 watt
- Zero-maintenance 6V, 12Ah sealed lead acid battery rechargeable up to 500 times
- Red & green LEDs give charge status feedback
- Comes with: shoulder strap; AC/DC charger and charge rack
Specifications
- Collection:
- LiteBox®
- Color Finish Name:
- Orange
- Handle Type:
- Cushion Grip
- Height:
- 7 in
- Length:
- 11-1/2 in
- Material:
- Plastic, Rubber
- Material Type:
- ABS, Thermoplastic
- Power Source:
- Battery
- UL Listed:
- No
- Volts:
- 6V
- Watts:
- 8 W
- Weight:
- 7.4 lb
- Width:
- 5-1/10 in