Frequently Purchased Together
Product Details
Product Details
- Headlamp with three different settings
- The 90° tilt mechanism reduces neck strain and focuses the light where you need it
- Elastic head strap fits comfortably and securely to any head size
- Lifetime limited warranty
- Meets lighting needs for "up close" work when seeing details is important
- Push-button switch is easy to use when wearing gloves and is recessed to protect it from inadvertent activation
- IPX4 rated for water resistance; 2 meter impact resistance tested
- Powered by 3 "AAA" alkaline batteries (included)
- Durable, co-molded rubber body
Documents
Specifications
- Automatic Shut-Off:
- No
- Battery Size:
- AAA
- Battery Type:
- Alkaline
- Color Finish Name:
- Yellow/Black
- Light Bulb Type:
- LED
- Lumens:
- 120
- Material:
- Plastic, Rubber
- Material Type:
- ABS, Thermoplastic
- Number Of Hours:
- 55 h
- Power Source:
- Battery
- Weight:
- 5.50 lb