Twin-Task 3AA Battery LED Flashlight in Black
Twin-Task® Twin-Task 3AA Battery LED Flashlight in Black
Product Details
Product Details
- Twin-Task® lights are machined aluminum flashlights with a patented xenon/LED combination for unmatched brightness and exceptionally long run times
- Non-slip knurled grip
- Select from one of three light setting for the task at hand
- Micro-faceted reflector for a smooth, perfectly focused beam
- Runs on (3) AA alkaline batteries
Specifications
- Automatic Shut-Off:
- No
- Battery Size:
- AA
- Battery Type:
- Alkaline
- Collection:
- Twin-Task®
- Color Finish Name:
- Black
- Diameter:
- 4/5 in
- Length:
- 8-3/5 in
- Light Bulb Type:
- LED
- Material:
- Aluminum
- Power Source:
- Battery
- UL Listed:
- No