This product requires certification to purchase.

1/2 x 1/2 in. Standard Line Set

You last purchased this on
 
Streamline®

1/2 x 1/2 in. Standard Line Set

  • Fast #
  • Part #M00821640C
  • Item #10110207
  • Manufacturer Part #00821640C
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Streamline®

1/2 x 1/2 in. Standard Line Set

  • Fast #
  • Part #M00821640C
  • Item #10110207
  • Manufacturer Part #00821640C
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 4
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • UL-recognized at 700 psi
  • R410A engineered & tested
  • Manufactured to ASTM B-1003
  • Abrasion and weather resistant polymeric jacket
  • Requires Certification

Documents


Specifications

ASTM:
ASTM B-1003
Insulation Thickness:
1/2 in
Length:
164 ft
Line Set Type:
Standard
Material:
Copper, Rubber
Origin:
Domestic
Suction Line (OD):
1/2 in
UL Listed:
UL 700