This product requires certification to purchase.

1/2 x 1 in. Copper Press Tee

You last purchased this on
 

Streamline® 1/2 x 1 in. Copper Press Tee

  • Fast #
  • Part #MPF04067
  • Item #7342267
  • Manufacturer Part #PF 04067
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 

Streamline® 1/2 x 1 in. Copper Press Tee

  • Fast #
  • Part #MPF04067
  • Item #7342267
  • Manufacturer Part #PF 04067
4.8 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 60 Pallet: 2160
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 372, ANSI 61-G
ASME:
ASME B16.51
ASTM:
ASTM B-88
CSA Certified:
CSA MSE 13
Clean Bagged:
No
Collection:
Streamline®
End Connection 1:
Press
End Connection 2:
Press
End Connection 3:
Press
End Connections:
Press
FM Approved:
No
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Size 3:
1 in
Fitting Sizes:
1/2 in x 1/2 in x 1 in
Fitting Type:
Tee
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Wrot Copper
NSF:
NSF 372, NSF 61-G
NSF Certified:
Yes
Pressure - Maximum:
300 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
UL Listed:
No
Weight:
0.72 lb