1/2 x 3/4 in. Copper Press Tee
Streamline® 1/2 x 3/4 in. Copper Press Tee
All Sizes
Frequently Purchased Together
Product Details
Product Details
- StreamlinePRS™ mechanical press copper fittings are for use in plumbing or mechanical applications in sizes from 1/2in - 4in.
- Designed to join ASTM B88 (Types K, L, M) hard-drawn copper tube (1/2in to 4in) and soft copper tube (1/2in to 1-1/4in).
- Operating pressure: 300 psi
- Operating temperature range: -20° F to 250° F
- SURE PRS™ Seal Technology - 360° leak detection helps identify un-pressed connections.
- Anti-creep protection during installation and service
- Environmentally friendly system
- Compatible with most common pressing tools and jaws in the market
- Includes a 50-year limited warranty against defects in material and workmanship
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61, ANSI 61-G
- ASME:
- ASME B16.51
- ASTM:
- ASTM B-88 Type K, ASTM B-88 Type L, ASTM B-88 Type M
- CSA Certified:
- CSA MSE 13
- Clean Bagged:
- No
- Collection:
- Streamline®
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connection 3:
- Press
- End Connections:
- Press
- FM Approved:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Size 3:
- 3/4 in
- Fitting Sizes:
- 1/2 in x 1/2 in x 3/4 in
- Fitting Type:
- Tee
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Wrot Copper
- Material Type:
- C12200, EPDM
- Maximum Temperature:
- 250
- NSF:
- NSF 372, NSF 61, NSF 61-G
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - Maximum:
- 300 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UL Listed:
- No
- Weight:
- 0.24 lb