This product requires certification to purchase.

1/4 in. Standard Line Set

You last purchased this on
 
Streamline®

1/4 in. Standard Line Set

  • Fast #
  • Part #M00421000C
  • Item #8130361
  • Manufacturer Part #00421000C
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Streamline®

1/4 in. Standard Line Set

  • Fast #
  • Part #M00421000C
  • Item #8130361
  • Manufacturer Part #00421000C
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 5
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Insulation Thickness:
1/2 in
Length:
100 ft
Line Set Type:
Suction Line Only
Liquid Line (OD):
1/4 in
Material:
Copper, Plastic
Material Type:
Polyethylene
Suction Line (OD):
1/4 in
UL Listed:
Yes