This product requires certification to purchase.

1/4 in. x 1/2 in. x 1 in. 50 ft. Mini-Split Line Set

You last purchased this on
 
Streamline®

1/4 in. x 1/2 in. x 1 in. 50 ft. Mini-Split Line Set

  • Fast #
  • Part #M40810500B6
  • Item #7266644
  • Manufacturer Part #40810500B6
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Streamline®

1/4 in. x 1/2 in. x 1 in. 50 ft. Mini-Split Line Set

  • Fast #
  • Part #M40810500B6
  • Item #7266644
  • Manufacturer Part #40810500B6
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Insulation Thickness:
1 in
Length:
50 ft
Line Set Type:
Mini-Split
Liquid Line (OD):
1/4 in
Material:
Copper, Rubber
Material Type:
Elastomer
Suction Line (OD):
1/2 in
UL Listed:
No