1/4 in. x 3/8 in. x 1/2 in. Mini-Split Line Set
1/4 in. x 3/8 in. x 1/2 in. Mini-Split Line Set
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 8-
Pick Up: 0 Available in Hilliard, OH - Available in 4 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
Specifications
- ASTM:
- ASTM B-1003
- Color Finish Name:
- Black
- Insulation Thickness:
- 1/2 in
- Length:
- 50 ft
- Line Set Type:
- Mini-Split
- Liquid Line (OD):
- 1/4 in
- Material:
- Copper
- Material Type:
- C12200
- Suction Line (OD):
- 3/8 in
- UL Listed:
- UL 700