This product requires certification to purchase.

1/4 in. x 3/8 in. x 1 in. 15 ft. Mini-Split Line Set

You last purchased this on
 
Streamline®

1/4 in. x 3/8 in. x 1 in. 15 ft. Mini-Split Line Set

  • Fast #
  • Part #M40610150M144C
  • Item #8130327
  • Manufacturer Part #40610150M144C
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Streamline®

1/4 in. x 3/8 in. x 1 in. 15 ft. Mini-Split Line Set

  • Fast #
  • Part #M40610150M144C
  • Item #8130327
  • Manufacturer Part #40610150M144C
3.1 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Insulation Thickness:
1 in
Length:
15 ft
Line Set Type:
Mini-Split
Liquid Line (OD):
1/4 in
Suction Line (OD):
3/8 in