This product requires certification to purchase.

1/4 in. x 3/8 in. x 3/4 in. 30 ft. Mini-Split Line Set

You last purchased this on
 
Streamline®

1/4 in. x 3/8 in. x 3/4 in. 30 ft. Mini-Split Line Set

  • Fast #
  • Part #M40630300B6
  • Item #7736211
  • Manufacturer Part #40630300B6
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Streamline®

1/4 in. x 3/8 in. x 3/4 in. 30 ft. Mini-Split Line Set

  • Fast #
  • Part #M40630300B6
  • Item #7736211
  • Manufacturer Part #40630300B6
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Made in USA
  • Requires Certification

Documents


Specifications

ASTM:
ASTM B-1003
Insulation Thickness:
3/4 in
Length:
30 ft
Line Set Type:
Mini-Split
Liquid Line (OD):
1/4 in
Material:
Copper, Rubber
Material Type:
C12200, Elastomer
Suction Line (OD):
3/8 in
UL Listed:
UL 700