This product requires certification to purchase.

1/4 in. x 5/8 in. x 3/4 in. 25 ft. Mini-Split Line Set

You last purchased this on
 
Streamline®

1/4 in. x 5/8 in. x 3/4 in. 25 ft. Mini-Split Line Set

  • Fast #
  • Part #M41030250B6C
  • Item #7913742
  • Manufacturer Part #41030250B6C
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Streamline®

1/4 in. x 5/8 in. x 3/4 in. 25 ft. Mini-Split Line Set

  • Fast #
  • Part #M41030250B6C
  • Item #7913742
  • Manufacturer Part #41030250B6C
4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Insulation Thickness:
3/4 in
Length:
25 ft
Line Set Type:
Mini-Split
Liquid Line (OD):
1/4 in
Suction Line (OD):
5/8 in