1/4 x 3/8 in. 100 ft. Mini-Split Line Set
1/4 x 3/8 in. 100 ft. Mini-Split Line Set
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 5-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Streamline® Standard and Mini-split Line Sets have been an industry leader for decades
- We leverage our many years of experience and expertise producing copper tube in every line set we make
- From liquid line and suction line handling to unique insulations applications and packaging, every Streamline Standard and Mini-split Line Set meets our rigorous standards for quality and consistency
- With a broad offering of liquid line and suction line diameters, insulation, thicknesses, custom ends and connections, we're able to meet our customers most specialized and exacting needs
Specifications
- ASTM:
- ASTM B-1003
- Insulation Thickness:
- 1/2 in
- Length:
- 100 ft
- Line Set Type:
- Mini-Split
- Liquid Line (OD):
- 1/4 in
- Material:
- Copper
- Suction Line (OD):
- 3/8 in
- UL Listed:
- UL 700
- UPC:
- 685768353744