1-1/2 in. ABS DWV Spigot x FPT Tray Plug Adapter
Streamline® 1-1/2 in. ABS DWV Spigot x FPT Tray Plug Adapter
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Made in the USA
Specifications
- ASTM:
- ASTM D-2661
- Clean Bagged:
- No
- Collection:
- Streamline®
- End Connection 1:
- Spigot
- End Connection 2:
- MPT
- End Connections:
- Spigot x MPT
- FM Approved:
- No
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Tray Plug Adapter
- IAPMO Listed:
- Yes
- Material:
- Plastic
- Material Type:
- ABS DWV
- NSF Certified:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov