1-1/2 x 1-1/4 x 2-16/25 in. Press x FPT Carbon Steel Reducing Adapter
1-1/2 x 1-1/4 x 2-16/25 in. Press x FPT Carbon Steel Reducing Adapter
Package Quantity Info:
EA: 1 IP: 1 CA: 25 PT: 1125-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Product Details
Documents
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Press
- End Connection 2:
- FPT
- End Connections:
- Press x FPT
- FM Approved:
- No
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 1-1/2 in x 1-1/4 in
- Fitting Type:
- Adapter, Reducing
- IAPMO Listed:
- No
- Length:
- 2-16/25 in
- Material:
- Carbon Steel
- NSF Certified:
- No
- UL Listed:
- No
- Weight:
- 0.626 lb