1-1/2 x 1-1/4 x 4-1/10 in. Fitting x Press Schedule 10 and 40 Carbon Steel Reducer
1-1/2 x 1-1/4 x 4-1/10 in. Fitting x Press Schedule 10 and 40 Carbon Steel Reducer
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20 Pallet: 900-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI LC4
- ASME:
- ASME B16.3, ASME B31
- ASTM:
- ASTM A-420
- CSA Certified:
- CSA 6.32a, CSA B149.1, CSA LC-4
- Clean Bagged:
- No
- Coating:
- Zinc Nickel
- End Connection 1:
- Male Sweat
- End Connection 2:
- Press
- End Connections:
- Male Sweat x Press
- FM Approved:
- No
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 1-1/2 in x 1-1/4 in
- Fitting Type:
- Reducer
- IAPMO Listed:
- Yes
- Length:
- 4-1/10 in
- Material:
- Carbon Steel, Rubber, Stainless Steel
- Material Type:
- 420, HNBR
- Maximum Temperature:
- 180
- NSF Certified:
- No
- UL Listed:
- No