1-1/2 x 3/4 x 3-41/50 in. Fitting x Press Schedule 10 and 40 Carbon Steel Reducer
1-1/2 x 3/4 x 3-41/50 in. Fitting x Press Schedule 10 and 40 Carbon Steel Reducer
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 30 Pallet: 1350-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ASME:
- ASME B16.3, ASME B31
- ASTM:
- ASTM A-106, ASTM A-135, ASTM A-420, ASTM A-53, ASTM A-795, ASTM F-3226
- Clean Bagged:
- No
- Coating:
- Zinc Nickel
- End Connection 1:
- Fitting
- End Connection 2:
- Press
- End Connections:
- Fitting x Press
- FM Approved:
- No
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 1-1/2 in x 3/4 in
- Fitting Type:
- Reducer
- IAPMO Listed:
- Yes
- Length:
- 3-41/50 in
- Material:
- Carbon Steel
- Maximum Temperature:
- 250
- NSF Certified:
- No
- Schedule Class:
- 10, 40
- UL Listed:
- UL 213