This product requires certification to purchase.

1-1/4 in. Copper Press Street Female Adapter

Mueller Industries

Streamline® 1-1/4 in. Copper Press Street Female Adapter

  • Fast #
  • Part #MPF01571
  • Item #7342303
  • Manufacturer Part #PF 01571
4.9 out of 5 Customer Rating
Brand image
Mueller Industries

Streamline® 1-1/4 in. Copper Press Street Female Adapter

  • Fast #
  • Part #MPF01571
  • Item #7342303
  • Manufacturer Part #PF 01571
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100 Pallet: 3600
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Fort Wayne, IN
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 372, ANSI 61
ASME:
ASME B16.51
CSA Certified:
CSA TIL MSE 13
Clean Bagged:
No
Collection:
Streamline®
End Connection 1:
Male Sweat
End Connection 2:
FPT
End Connections:
Male Sweat x FPT
FM Approved:
No
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1-1/4 in
Fitting Sizes:
1-1/4 in
Fitting Type:
Female Adapter
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
2-17/100 in
Material:
Wrot Copper
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Pressure - Maximum:
300 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
UL Listed:
No
UPC:
685768399117