1 in. Press Carbon Steel Tee
1 in. Press Carbon Steel Tee
Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 20 Pallet: 900-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Streamline® carbon steel press fittings have been engineered with several unique features and industry firsts to provide unmatched joint integrity, optimum system flow, and installer ease of use
- Fittings are manufactured to specific ASTM standards and applicable system demands, thoroughly tested, and third-party certified
- Proprietary innovations make Streamline® carbon steel press fittings the superior joining solution for your system
- Duo Flex™ proprietary seal technology
- Force360™ uniform press technology
- Duo Bite™ proprietary grip ring technology
- Eye™ intelligent color match system
- Remove after press identification (RAPID™) flags
Specifications
- ASME:
- ASME B31
- ASTM:
- ASTM F-3226
- Application:
- Fire Sprinkler Systems, Fuel, Lubricants, Mechanical, Non-medical gases, Oil
- Clean Bagged:
- No
- Coating:
- Zinc Nickel
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connection 3:
- Press
- End Connections:
- Press
- FM Approved:
- Yes
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Size 3:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Straight, Tee
- IAPMO Listed:
- Yes
- Material:
- Carbon Steel, Rubber, Stainless Steel
- Material Type:
- 304, 420, EPDM
- NSF Certified:
- No
- Pressure - Maximum:
- 600 psi
- Temperature Range:
- -40 to 250 Deg F
- UL Listed:
- UL 213