This product requires certification to purchase.

2-1/2 in. Copper Press Male Adapter

You last purchased this on
 

Streamline® 2-1/2 in. Copper Press Male Adapter

  • Fast #
  • Part #MPF01196
  • Item #7342086
  • Manufacturer Part #PF 01196
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 

Streamline® 2-1/2 in. Copper Press Male Adapter

  • Fast #
  • Part #MPF01196
  • Item #7342086
  • Manufacturer Part #PF 01196
3.7 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 28 Pallet: 756
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • StreamlinePRS™ mechanical press copper fittings are for use in plumbing or mechanical applications in sizes from 1/2in - 4in.
  • Designed to join ASTM B88 (Types K, L, M) hard-drawn copper tube (1/2in to 4in) and soft copper tube (1/2in to 1-1/4in).
  • Operating pressure: 300 psi
  • Operating temperature range: -20° F to 250° F
  • SURE PRS™ Seal Technology - 360° leak detection helps identify un-pressed connections.
  • Anti-creep protection during installation and service
  • Environmentally friendly system
  • Compatible with most common pressing tools and jaws in the market
  • Includes a 50-year limited warranty against defects in material and workmanship
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 61, ANSI 372
ASME:
ASME B16.51
ASTM:
ASTM B-88
CSA Certified:
CSA TIL MSE 13
Clean Bagged:
No
Collection:
Streamline®
End Connection 1:
Press
End Connection 2:
MPT
End Connections:
Press x MPT
FM Approved:
No
Fitting Size 1:
2-1/2 in
Fitting Size 2:
2-1/2 in
Fitting Sizes:
2-1/2 in
Fitting Type:
Male Adapter
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
3-33/50 in
Material:
Wrot Copper
Material Type:
C12200, EPDM
Maximum Temperature:
250
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Origin:
Global
Pressure - Maximum:
300 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
UL Listed:
No