This product requires certification to purchase.

2 in. Press Carbon Steel Tee

You last purchased this on
 
Streamline®

2 in. Press Carbon Steel Tee

  • Fast #
  • Part #MCP40102G
  • Item #9439162
  • Manufacturer Part #CP40102G
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Streamline®

2 in. Press Carbon Steel Tee

  • Fast #
  • Part #MCP40102G
  • Item #9439162
  • Manufacturer Part #CP40102G
4.1 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5 Pallet: 225
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Streamline® carbon steel press fittings have been engineered with several unique features and industry firsts to provide unmatched joint integrity, optimum system flow, and installer ease of use
  • Fittings are manufactured to specific ASTM standards and applicable system demands, thoroughly tested, and third-party certified
  • Proprietary innovations make Streamline® carbon steel press fittings the superior joining solution for your system
  • Duo Flex™ proprietary seal technology
  • Force360™ uniform press technology
  • Duo Bite™ proprietary grip ring technology
  • Eye™ intelligent color match system
  • Remove after press identification (RAPID™) flags
  • Requires Certification

Specifications

ASME:
ASME B31
ASTM:
ASTM A-53
Application:
Fuel, Gas, Lubricants, Non-medical gases, Oil
CSA Certified:
CSA 6.32
Clean Bagged:
No
Coating:
Zinc Nickel
End Connection 1:
Press
End Connection 2:
Press
End Connection 3:
Press
End Connections:
Press
FM Approved:
No
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Size 3:
2 in
Fitting Sizes:
2 in
Fitting Type:
Straight, Tee
IAPMO Listed:
Yes
Material:
Carbon Steel, Brass, Rubber, Stainless Steel
Material Type:
420, HNBR
NSF Certified:
No
Pressure - Maximum:
600 psi
Temperature Range:
-40 to 180 Deg F
UL Listed:
No