This product requires certification to purchase.

2 x 3/4 x 2 in. Copper Press Tee

You last purchased this on
 

Streamline® 2 x 3/4 x 2 in. Copper Press Tee

Brand image
You last purchased this on
 

Streamline® 2 x 3/4 x 2 in. Copper Press Tee

  • Fast #
  • Part #MPF40248
  • Item #7341984
  • Manufacturer Part #PF 40248
3.3 out of 5 Customer Rating

Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 372, ANSI 61
ASME:
ASME B16.51
CSA Certified:
CSA MSE 13
Clean Bagged:
No
Collection:
Streamline®
End Connection 1:
Press
End Connection 2:
Press
End Connection 3:
Press
End Connections:
Press
FM Approved:
No
Fitting Size 1:
2 in
Fitting Size 2:
3/4 in
Fitting Size 3:
2 in
Fitting Sizes:
2 in x 3/4 in x 2 in
Fitting Type:
Tee
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Wrot Copper
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure - Maximum:
300 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
UL Listed:
No


Customers Also Bought
1–6 of 18 items
Part #CTLKL
Item #15383
5 out of 5 Customer Rating
Requires Certification
Part #FNW5V0476GF
Item #9297803
5 out of 5 Customer Rating
Requires Certification
Part #MPF02086
Item #7342002
3.5 out of 5 Customer Rating
Requires Certification
Part #MPF01179
Item #7342123
4.9 out of 5 Customer Rating
Requires Certification
Part #MPF02344
Item #7342206
3.1 out of 5 Customer Rating
Requires Certification
Part #FNW5V1276F
Item #9297597
3.5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #MPF40245
Item #7341991
4.1 out of 5 Customer Rating
Requires Certification
Part #MPF01512
Item #7342079
5 out of 5 Customer Rating
Requires Certification
Part #MPF40200
Item #7342245
3.4 out of 5 Customer Rating
Requires Certification
Part #MPF01572
Item #7342309
4.5 out of 5 Customer Rating
Requires Certification
Part #MPF04033
Item #7342022
5 out of 5 Customer Rating
Requires Certification
Part #MPF01539
Item #7342046
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing