This product requires certification to purchase.

3/8 in. x 3/4 in. x 1/2 in. 50 ft. Mini-Split Line Set

Streamline®

3/8 in. x 3/4 in. x 1/2 in. 50 ft. Mini-Split Line Set

  • Fast #
  • Part #M61220500B6
  • Item #4741202
  • Manufacturer Part #61220500B6
5 out of 5 Customer Rating
Brand image
Streamline®

3/8 in. x 3/4 in. x 1/2 in. 50 ft. Mini-Split Line Set

  • Fast #
  • Part #M61220500B6
  • Item #4741202
  • Manufacturer Part #61220500B6
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 5
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Made in USA
  • Requires Certification

Documents


Specifications

ASTM:
ASTM B-1003
Insulation Thickness:
1/2 in
Length:
50 ft
Line Set Type:
Mini-Split
Liquid Line (OD):
3/8 in
Material:
Copper, Rubber
Material Type:
C12200, Elastomer
Suction Line (OD):
3/4 in
UL Listed:
UL 700
UPC:
685768317302