3/8 in. x 3/4 in. x 3/4 in. Standard Line Set
3/8 in. x 3/4 in. x 3/4 in. Standard Line Set
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Streamline® standard and mini-split line sets are available with Duraguard UV™(coated elastomeric) insulation
- This high-quality insulation's durable polymeric jacket is designed to handle the toughest solar and weather conditions
- Every Streamline® line set meets our rigorous standards for quality and consistency - made and assembled in the USA, UL recognized to 700 psi, compliant with ASTM B1003, and covered by a 10 year warranty
Documents
Specifications
- ASTM:
- ASTM B-1003
- Insulated:
- Yes
- Insulation Thickness:
- 1 in
- Length:
- 35 ft
- Line Set Type:
- Standard
- Liquid Line (OD):
- 3/8 in
- Material:
- Foam, Plastic, Rubber
- Suction Line (OD):
- 3/4 in
- UL Listed:
- UL 94