This product requires certification to purchase.

3/8 in. x 5/8 in. x 3/4 in. 50 ft. Mini-Split Line Set

You last purchased this on
 
Streamline®

3/8 in. x 5/8 in. x 3/4 in. 50 ft. Mini-Split Line Set

  • Fast #
  • Part #M61030500B6C
  • Item #7913785
  • Manufacturer Part #61030500B6C
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Streamline®

3/8 in. x 5/8 in. x 3/4 in. 50 ft. Mini-Split Line Set

  • Fast #
  • Part #M61030500B6C
  • Item #7913785
  • Manufacturer Part #61030500B6C
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Insulation Thickness:
3/4 in
Length:
50 ft
Line Set Type:
Mini-Split
Liquid Line (OD):
3/8 in
Material:
Copper, Rubber
Material Type:
Elastomer
Suction Line (OD):
5/8 in