3/8 in. x 7/8 in. x 1/2 in. Standard Line Set
3/8 in. x 7/8 in. x 1/2 in. Standard Line Set
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 5-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
Specifications
- ASTM:
- ASTM B-280, ASTM C-534
- Color Finish Name:
- Brown
- Insulation Thickness:
- 1/2 in
- Length:
- 50 ft
- Line Set Type:
- Standard
- Liquid Line (OD):
- 3/8 in
- Material:
- Copper, Plastic
- Material Type:
- C12200, Polyethylene
- Suction Line (OD):
- 7/8 in
- UL Listed:
- UL 700