This product requires certification to purchase.

3/8 in. x 7/8 in. x 3/4 in. 35 ft. Standard Line Set

You last purchased this on
 
Streamline®

3/8 in. x 7/8 in. x 3/4 in. 35 ft. Standard Line Set

  • Fast #
  • Part #M61430350C
  • Item #7913676
  • Manufacturer Part #61430350C
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Streamline®

3/8 in. x 7/8 in. x 3/4 in. 35 ft. Standard Line Set

  • Fast #
  • Part #M61430350C
  • Item #7913676
  • Manufacturer Part #61430350C
3.6 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Insulation Thickness:
3/4 in
Length:
35 ft
Line Set Type:
Standard
Liquid Line (OD):
3/8 in
Suction Line (OD):
7/8 in