3/8 in. x 7/8 in. x 3/4 in. Standard Line Set
3/8 in. x 7/8 in. x 3/4 in. Standard Line Set
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
Specifications
- Insulation Thickness:
- 3/4 in
- Length:
- 50 ft
- Line Set Type:
- Standard
- Liquid Line (OD):
- 3/8 in
- Suction Line (OD):
- 7/8 in