This product requires certification to purchase.

5/16X5/8X25 FT Copper Plain End Line Set

You last purchased this on
 
Streamline®

5/16X5/8X25 FT Copper Plain End Line Set

  • Fast #
  • Part #M51020251
  • Item #1812863
  • Manufacturer Part #51020251
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Streamline®

5/16X5/8X25 FT Copper Plain End Line Set

  • Fast #
  • Part #M51020251
  • Item #1812863
  • Manufacturer Part #51020251
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 14
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Fast and convienient installation for split-system air conditioning, heat pumps, chilled and warm water systems
  • Insulated with Insul-Tube Insulation
  • Meets ASTM B280 Copper Standards
  • Meets ASTM C534 Type 1 Insulation Standards
  • Made in the USA
  • Requires Certification

Specifications

ASTM:
ASTM B-280, ASTM E-84, ASTM D-1056, ASTM B-280, ASTM D-1056, ASTM E-84
Insulation Thickness:
1/2 in
Length:
25 ft
Liquid Line (OD):
5/16 in
Material:
Copper
Suction Line (OD):
5/8 in