This product requires certification to purchase.

7/8 in. x 1 in. 50 ft. Suction Line Only Line Set

Streamline®

7/8 in. x 1 in. 50 ft. Suction Line Only Line Set

  • Fast #
  • Part #M01410500
  • Item #7798817
  • Manufacturer Part #01410500
5 out of 5 Customer Rating
Brand image
Streamline®

7/8 in. x 1 in. 50 ft. Suction Line Only Line Set

  • Fast #
  • Part #M01410500
  • Item #7798817
  • Manufacturer Part #01410500
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 4
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Streamline Standard and Mini-split Line Sets have been an industry leader for decades
  • We leverage our many years of experience and expertise producing copper tube in every line set we make From liquid line and suction line handling to unique insulations applications and packaging, every Streamline Standard and Mini-split Line Set meets our rigorous standards for quality and consistency
  • With a broad offering of liquid line and suction line diameters, insulation, thicknesses, custom ends andconnections - plus a wide array of custom options, we're able to meet our customers most specialized and exacting needs
  • Requires Certification

Specifications

Insulation Thickness:
1 in
Length:
50 ft
Line Set Type:
Suction Line Only
Liquid Line (OD):
7/8 in
Material:
Copper, Rubber
Material Type:
Elastomer
Suction Line (OD):
7/8 in
UPC:
685768348313
Wall Thickness:
1 in