3 in. Hub Straight, DWV and Sanitary ABS Double Tee with Right and Left Hand Inlet and Raised Head
Streamline® 3 in. Hub Straight, DWV and Sanitary ABS Double Tee with Right and Left Hand Inlet and Raised Head
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 180-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Product Details
- Made in the USA
- Lightweight, safe to handle, and easy to install
- Provides superior performance by being capable of withstanding the rough treatment normally received on construction sites, even at below zero temperatures
- Meets ASTM standard D2661 and D 3311
Specifications
- ANSI:
- ANSI 1498, ANSI 1784, ANSI D2466
- Clean Bagged:
- No
- Collection:
- Streamline®
- End Connection 1:
- Hub
- End Connection 2:
- Hub
- End Connection 3:
- Hub
- End Connection 4:
- Hub
- End Connections:
- Hub
- FM Approved:
- No
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Size 3:
- 3 in
- Fitting Size 4:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Double Sanitary Tee
- Material:
- Plastic
- Material Type:
- ABS DWV
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov