1 x 3/4 in. Copper Press Female Tee
Streamline® 1 x 3/4 in. Copper Press Female Tee
Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 70 Pallet: 2520-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- For use in plumbing or mechanical applications in above and below ground applications as allowed by local code
- Operating pressure: 200 psi
- Operating temperature range: -20° F to 250° F
- Provides reliable 360° leak detection for 1/2" to 2" fittings, regardless of orientation
- Anti-creep protection during installation and service
- Fast and easy to use
- Environmentally friendly system
- Compatible with most common pressing tools and jaws in the market
- Includes a 50-year limited warranty against defects in material and workmanship
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61, ANSI 372
- ASME:
- ASME B16.51
- CSA Certified:
- CSA MSE 13
- Clean Bagged:
- No
- Collection:
- Streamline®
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connection 3:
- FPT
- End Connections:
- Press x FPT
- FM Approved:
- No
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Size 3:
- 3/4 in
- Fitting Sizes:
- 1 in x 1 in x 3/4 in
- Fitting Type:
- Tee
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Wrot Copper
- Maximum Temperature:
- 250
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 200 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UL Listed:
- No