This product requires certification to purchase.

1/4 in. x 1/2 in. 164 ft. UV Suction Line Only Line Set

You last purchased this on
 
Streamline®

Duraguard UV™ 1/4 in. x 1/2 in. 164 ft. UV Suction Line Only Line Set

Brand image
You last purchased this on
 
Streamline®

Duraguard UV™ 1/4 in. x 1/2 in. 164 ft. UV Suction Line Only Line Set

  • Fast #
  • Part #M00421640C
  • Item #10110201
  • Manufacturer Part #00421640C
3.1 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • UL recognized at 700 psi
  • R410A Engineered and tested
  • Manufactured to ASTM B-003
  • Abrasion and weather-resistant polymeric jacket
  • Requires Certification

Documents


Specifications

ASTM:
ASTM B1003, ASTM E84
Collection:
Duraguard UV™
Color Finish Name:
Black
Insulated:
Yes
Insulation Thickness:
1/2 in
Length:
164 ft
Line Set Type:
Standard
Material:
Copper, Rubber
Material Type:
Polymeric
Origin:
Domestic
Suction Line (OD):
1/4 in
UL Listed:
UL 700



Call for Pricing
Call for Pricing