3/8 in. x 3/4 in. x 1/2 in. 50 ft. Mini-Split Line Set
Duraguard UV™ 3/8 in. x 3/4 in. x 1/2 in. 50 ft. Mini-Split Line Set
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM B1003, ASTM E84
- Collection:
- Duraguard UV™
- Color Finish Name:
- Black
- Insulated:
- Yes
- Insulation Thickness:
- 1/2 in
- Length:
- 50 ft
- Line Set Type:
- Mini-Split
- Liquid Line (OD):
- 3/8 in
- Material:
- Copper, Rubber
- Material Type:
- Polymeric
- Origin:
- Domestic
- Suction Line (OD):
- 3/4 in
- UL Listed:
- UL 700