Frequently Purchased Together
Product Details
Product Details
- Made in the USA
- UL 25-50 rated
- Insulation meets ASTM C-534
- Coppertubing meets ASTM B-280
Specifications
- Insulation Thickness:
- 1/2 in
- Length:
- 50 ft
- Line Set Type:
- Standard
- Liquid Line (OD):
- 3/8 in
- Material:
- Copper, Rubber
- Material Type:
- Elastomer
- Suction Line (OD):
- 7/8 in