This product requires certification to purchase.

1-1/2 x 2 in. Copper Press Male Adapter

You last purchased this on
 

Streamline® 1-1/2 x 2 in. Copper Press Male Adapter

  • Fast #
  • Part #MPF01178
  • Item #7342125
  • Manufacturer Part #PF 01178
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 

Streamline® 1-1/2 x 2 in. Copper Press Male Adapter

  • Fast #
  • Part #MPF01178
  • Item #7342125
  • Manufacturer Part #PF 01178
3.1 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 40 Pallet: 1440
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 372, ANSI 61
ASME:
ASME B16.51
ASTM:
ASTM B-88
CSA Certified:
CSA TIL MSE 13
Clean Bagged:
No
Collection:
Streamline®
End Connection 1:
Press
End Connection 2:
MPT
End Connections:
Press x MPT
FM Approved:
No
Fitting Size 1:
1-1/2 in
Fitting Size 2:
2 in
Fitting Sizes:
1-1/2 in x 2 in
Fitting Type:
Male Adapter
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
3-9/25 in
Material:
Wrot Copper
Maximum Temperature:
250
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure - Maximum:
200 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
UL Listed:
No