Standard Line Set
Standard Line Set
Frequently Purchased Together
Product Details
Product Details
Specifications
- ASTM:
- ASTM B-1003, ASTM C-534, ASTM E-84, ASTM G-153
- Insulation Thickness:
- 1/2 in
- Length:
- 50 ft
- Line Set Type:
- Suction Line Only
- Liquid Line (OD):
- 1/2 in
- Material:
- Copper, Plastic
- Material Type:
- Polymeric
- Suction Line (OD):
- 1/2 in
- UL Listed:
- UL 94