This product requires certification to purchase.

1-1/4 in. Press Carbon Steel and Rubber 45 Degree Elbow

You last purchased this on
 
Streamline®

STL 1-1/4 in. Press Carbon Steel and Rubber 45 Degree Elbow

  • Fast #
  • Part #MCP03050
  • Item #9439119
  • Manufacturer Part #CP03050
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Streamline®

STL 1-1/4 in. Press Carbon Steel and Rubber 45 Degree Elbow

  • Fast #
  • Part #MCP03050
  • Item #9439119
  • Manufacturer Part #CP03050
3.3 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20 Pallet: 900
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • DuoFlex™ proprietary seal technology provides 200% more surface contact and sealing than traditional O-rings
  • Additionally, the uniquely engineered DuoFlex™ design and material durometer help fill pipe surface imperfections for superior sealing and ultimate leak resistance
  • Force360™ uniform press technology circular press method of Force360™ ensures the most uniform, pipe-conforming compression and sealing available
  • DuoBite™ proprietary grip ring technology two rows of specially designed bi-directional stainless steel gripper DuoBite™ “teeth” provide unsurpassed anti creep and pull-apart protection while also improving joint stability
  • EyeQ™ intelligent color match system with more and more joining methods and materials in the market, Streamline® wanted to make fittings and joining system selection more simplistic
  • Our carbon steel press fittings are some of the first to utilize our Eye-Q™ intelligent color match system
  • Nuances in color across packaging, labeling, literature, seals, RAPID™ flags, and other items will help end users and distributors visually identify the right fitting material, with the right joining method, and for the right system application
  • Remove after press identification (RAPID™) flags RAPID™ flags offer installers and inspectors an easy and effective way of verifying completed joints or identifying unpressed joints
  • After pressing a joint, the installer removes the RAPID™ flag from the fitting by grabbing the non-adhesive area and pulling if off
  • RAPID™ flags are also easy to grasp while wearing gloves
  • Requires Certification

Documents


Specifications

ASME:
ASME B16.3, ASME B31
ASTM:
ASTM A-420A, ASTM F-3226
Clean Bagged:
No
Coating:
Zinc Nickel
Collection:
STL
Elbow Degree:
45 DD
End Connection 1:
Press
End Connection 2:
Press
End Connections:
Press
FM Approved:
Yes
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1-1/4 in
Fitting Sizes:
1-1/4 in
Fitting Type:
Elbow, Straight
IAPMO Listed:
Yes
Material:
Carbon Steel, Rubber
Material Type:
EPDM
Maximum Temperature:
250
NSF Certified:
No
Origin:
Global
Pressure - High:
200
UL Listed:
UL 213