1 in. Press Carbon Steel and Rubber 45 Degree Elbow
STL 1 in. Press Carbon Steel and Rubber 45 Degree Elbow
Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 40 Pallet: 1800-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Streamline® STL carbon steel press fittings for use in mechanical and fire sprinkler applications
- Available sizes ranging from 1/2 in. to 2 in. in diameter
- Product is designed for use in piping systems utilizing ASTM A53, A106, A135 and A795 schedule 10 to schedule 40 carbon steel pipe
- Streamline® STL mechanical press fittings are compatible with most common black iron pipe pressing tools (minimum hydraulic ram output of 7200lbs/32kN) and jaws
- 15-year limited warranty for approved mechanical applications (non-industrial and non-marine)
Documents
Specifications
- ASME:
- ASME B16.3, ASME B31
- ASTM:
- ASTM A-420A, ASTM F-3226
- Clean Bagged:
- No
- Coating:
- Zinc Nickel
- Collection:
- STL
- Elbow Degree:
- 45 DD
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connections:
- Press
- FM Approved:
- No
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Elbow, Straight
- IAPMO Listed:
- Yes
- Material:
- Carbon Steel, Rubber
- Material Type:
- EPDM
- NSF Certified:
- No
- Pressure - High:
- 200
- UL Listed:
- UL 213