Package Quantity Info:
Each: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Snap-in flow control
- Cover placement allows full access to tank for proper maintenance
- Narrow footprint allows clearance through doorways and down stairs
- Engineered inlet and outlet diffusers are removable to inspect/clean piping
- For on the-floor or buried applications
- 3 in Plain End vents
Specifications
- Capacity:
- 250 gal
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 4 in x 3 in
- Flow Rate:
- 100 gpm
- Height:
- 51-1/2 in
- Length:
- 60 in
- Material:
- Plastic
- Material Type:
- Polyethylene
- Product Type:
- Oil Interceptor
- Width:
- 33 in