This product requires certification to purchase.

32 x 8 in. Infiltration Inflow Barrier

You last purchased this on
 
Strike Tool

32 x 8 in. Infiltration Inflow Barrier

  • Fast #
  • Part #SII328
  • Item #7344493
  • Manufacturer Part #32/8
4.1 out of 5 Customer Rating
You last purchased this on
 
Strike Tool

32 x 8 in. Infiltration Inflow Barrier

  • Fast #
  • Part #SII328
  • Item #7344493
  • Manufacturer Part #32/8
4.1 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • The (I / I) barrier is designed to stop water from leaking into your manholes through the grade rings
  • Many tests have proven that an excess amount of ground water is being infiltrated in through septic systems, which causes more water to be processed in the treatment plants
  • This in turn costs municipalities more and more money when it rains or when the snow melts
  • The I / I barrier is made of polyethylene which is weather and puncture resistant
  • The I / I barrier forms an interior wall that stops water from infiltrating into the manhole
  • Requires Certification

Specifications

Diameter:
31-1/2 in
Height:
17-3/4 in
Material:
Plastic
Material Type:
Polyethylene
Product Type:
Infiltration Inflow Barrier
Size:
17-3/4 in x 31-1/2 in
Width:
8 in