16 in. Strong Arm Bracket With 2 Lock Blocks
16 in. Strong Arm Bracket With 2 Lock Blocks
Frequently Purchased Together
Product Details
Product Details
- Rigidly secures any stub out and prevents all movement
- LockBlocks™ are pre-assembled on each pair of brackets
- Twisted brackets easily mount to the face of the stud
- LockBlocks™ compress on tube and brackets once screws are tightened down
Specifications
- Application:
- CPVC Pipe, Copper Pipe, PEX Pipe
- Coating:
- Galvanized
- Depth:
- 5/8 in
- FM Approved:
- No
- Gauge (metal):
- 16 ga
- Height:
- 1-3/4 in
- IAPMO Listed:
- Yes
- Length:
- 17-1/4 in
- Material:
- Steel, Plastic
- Material Type:
- ABS
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UL Listed:
- No
- Width:
- 7/8 in
- Work Load Limit:
- 25 lb