16 in. Strong Arm With 1 Plastic HEX Bend
16 in. Strong Arm With 1 Plastic HEX Bend
Package Quantity Info:
Each: 1 Case: 25 Pallet: 750-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Strong arm bracketing system with bend LockBlocks™ flexible tube support
- Use when stubbing out with 1/2" flexible CTS tube
- Strong arm brackets provide a very rigid installation
- Plastic elbow swivels 360° to work with tubing coming from any direction
- Twisted brackets mount to face of stud
- Position stub outs at any desired location within the stud bay
Specifications
- Application:
- CPVC Pipe, Copper Tubing, PEX Tubing
- Coating:
- Galvanized
- Depth:
- 5/8 in
- FM Approved:
- No
- Gauge (metal):
- 16 ga
- Height:
- 1-3/4 in
- IAPMO Listed:
- Yes
- Length:
- 17-1/4 in
- Material:
- Steel, Plastic
- Material Type:
- ABS
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UL Listed:
- No
- Width:
- 7/8 in
- Work Load Limit:
- 25 lb