This product requires certification to purchase.

16 in. 16 ga Galvanized Steel Pipe Support Bracket

You last purchased this on
 
StrongArm™

525 Series 16 in. 16 ga Galvanized Steel Pipe Support Bracket

  • Fast #
  • Part #S52516T
  • Item #3630983
  • Manufacturer Part #525-16T
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
StrongArm™

525 Series 16 in. 16 ga Galvanized Steel Pipe Support Bracket

  • Fast #
  • Part #S52516T
  • Item #3630983
  • Manufacturer Part #525-16T
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100 Pallet: 5600
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Low cost stub out clamp
  • Does not include flat support bracket
  • Supports 1/2" and 3/4" CTS horizontally or vertically when bracket is repositioned
  • For use with copper, PEX or CPVC
  • Rigidly secures any 1/2" - 1" CTS stub out and prevents all movement
  • Lock Blocks™ are pre-assembled on a pair of brackets or available with 2-1/2 in screws to mount directly to structure
  • Twisted brackets easily mount to the face of the stud and L-bent brackets mount inside the stud cavity
  • Lock Blocks™ compress on tube and brackets after screws are tightened
  • Requires Certification

Specifications

Coating:
Galvanized
Collection:
525 Series
Depth:
5/8 in
FM Approved:
No
Gauge (metal):
16 ga
IAPMO Listed:
Yes
Length:
16 in
Material:
Steel
UL Listed:
No
Work Load Limit:
25 lb