This product requires certification to purchase.

1/2 in. Plastic Pipe Support Bend for PEX

You last purchased this on
 
StrongArm™

LockBlocks™ 1/2 in. Plastic Pipe Support Bend for PEX

  • Fast #
  • Part #S525P2
  • Item #3803595
  • Manufacturer Part #525-P2
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
StrongArm™

LockBlocks™ 1/2 in. Plastic Pipe Support Bend for PEX

  • Fast #
  • Part #S525P2
  • Item #3803595
  • Manufacturer Part #525-P2
4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 6300
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • New faceplate works with both PEX bend or standard Lock Blocks™
  • Nail directly to stud or retrofit by attaching to pre-existing horizontal brace
  • Ideal for re-piping projects
  • Secure bend elbow only directly to the studs
  • Swivels 360° to work with tubing coming from any direction
  • Requires Certification

Specifications

Application:
CPVC Pipe, Copper Pipe, PEX Tubing
Collection:
LockBlocks™
FM Approved:
No
Fits Pipe Size:
1/2 in
Gauge (metal):
20 ga
Height:
3-9/20 in
IAPMO Listed:
Yes
Length:
16 in
Material:
Plastic
Material Type:
ABS
Origin:
Domestic
Product Type:
Elbow
Proposition 65:
WARNING: This product can expose you to chemicals including styrene, which is known to the State of California to cause cancer, and birth defects or other reproductive harm.
UL Listed:
No
Width:
4-1/5 in
Work Load Limit:
25 lb