California Energy Commission Registered 1.7 CU. FT. LARGE CAPACITY OVER-THE-RANGE MICROWAVE, METAL DIAL KNOB, CONVECTION SYSTEM, SENSOR COOKING, QUIETPOWER VENTILATION SYSTEM, SMART FUNCTION
Studio California Energy Commission Registered 1.7 CU. FT. LARGE CAPACITY OVER-THE-RANGE MICROWAVE, METAL DIAL KNOB, CONVECTION SYSTEM, SENSOR COOKING, QUIETPOWER VENTILATION SYSTEM, SMART FUNCTION
Product Details
Product Details
- WideView? Traditional
- Auto / Time / Rapid Defrost
- Metal Knob
Specifications
- CEC Compliant:
- For Sale in CA
- CFM:
- 300 ft3/min
- Capacity:
- 1.7 cu ft
- Collection:
- Studio
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Knob
- Depth:
- 15-3/8 in
- Filter Type:
- Charcoal
- Height:
- 16-7/16 in
- Interior Light:
- Yes
- Material:
- Stainless Steel
- Microwave Type:
- Over the Range
- Number of Settings:
- 6
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- Volts:
- 60/120V