This product requires certification to purchase.

1-1/2 in. 6 dfu Polypropylene Air Vent

You last purchased this on
 
STUDOR®

Chem-Vent™ 1-1/2 in. 6 dfu Polypropylene Air Vent

  • Fast #
  • Part #I20345
  • Item #3520480
  • Manufacturer Part #20345
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
STUDOR®

Chem-Vent™ 1-1/2 in. 6 dfu Polypropylene Air Vent

  • Fast #
  • Part #I20345
  • Item #3520480
  • Manufacturer Part #20345
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Can be installed in chemical waste systems when the system is designed by a design professional
  • Studor® CHEM-VENT® cannot be installed in applications where vented fumes are required to pass through biological and/or chemical filters before being released to the atmosphere
  • Will vent up to 6 DFUs
  • Exclusive vermin protection system
  • Expands architectural design limits
  • Manufactured from flame retardant polypropylene conforming to ASTM D-4101
  • The schedule 40 dimensions of the valve tail piece allows direct mounting on any fusion or MJ fitting
  • Through the use of readily available adapters, the valve can also be connected to CPVC, glass and Duriron® systems (designer to check for chemical comparability)
  • Limited lifetime warranty for replacement of defective valves
  • Commercial use
  • Requires Certification

Specifications

ASSE Standards:
ASSE 1049
ASTM:
ASTM D-4101
Collection:
Chem-Vent™
DFU:
6 dfu
Fits Pipe Size:
1-1/2 in
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Height:
2 in
Material:
Plastic
Material Type:
Polypropylene
NSF:
NSF 14
NSF Certified:
Yes
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov